M4-0.70 x 10 mm Slotted Flat Machine Screw, Plain Brass, 8750 PK (Discontinued)
- Mfr # L48170.040.0010
- Zoro # G2119649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L48170.040.0010
Zoro #
G2119649
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
10 mm
Head Dia.
7.5 mm
Head Height
2.7 mm
Screw Size
M4
Head Width
8 mm
Overall Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Standards
DIN 963A, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Pack Size
Bulk
Thread Fit
6g
Thread Pitch
0.7 mm
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Type
Coarse
Finish Type
Plain
Material Type
Brass
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 10 mm, Head Width 8 mm, Head Height 2.7 mm, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 8750
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.