Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #0-80, Stainless Steel, Not Graded, 5/32 in Ht, 5000 PK

  • Mfr # -0NH188

  • Zoro # G2441404


product price: $254.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
#0-80
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
5/32 in
Hex Width
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-0NH188
Zoro #
G2441404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#0-80
Hex Height
5/32 in
Hex Width
3/64 in

Details

Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

0-80X5/32X3/64 Standard Pattern Hex Machine Screw Nut 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.