
Machine Screw Nut, #0-80, Steel, Zinc Plated, 5/32 in Ht, 10000 PK
Mfr # -0NH
Zoro # G2441431
product price: $449.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#0-80
Material
Steel
Finish
Zinc Plated
Hex Height
5/32 in
Hex Width
3/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
-0NH
Zoro #
G2441431
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#0-80
Hex Height
5/32 in
Hex Width
3/64 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
System of Measurement
Metric
Thread Type
Metric Fine
Description
0-80X5/32X3/64 Fine Thread Hex Machine Screw Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.