Machine Screw Nut, 1"-64, Steel, Zinc Plated, 5/32 in Ht, 10000 PK

  • Mfr # 01NH

  • Zoro # G2441370


product price: $281.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
5/32 in
Hex Width
3/64 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01NH
Zoro #
G2441370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-64
Hex Height
5/32 in
Hex Width
3/64 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse

Description

Hex Nuts,1-64x5/32x3/64 HEx MS,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.