Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 6000 PK

  • Mfr # HMSNIXX-10-6000BX

  • Zoro # G8109315


product price: $617.99
/pk 6000, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSNIXX-10-6000BX
Zoro #
G8109315
UPC #
715005318813
Country of Origin
China

Dimensions

Thread Size
#10-32
Hex Height
1/8 in
Hex Width
3/8 in
Dia./Thread Size
#10-32
Nut Height
1/8 in
Width Across Flats
3/8 in

Details

Item
Machine Screw Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Removable
Yes
Pack Size
Bulk Pack
Hex Type
Machine Screw
Application
General Purpose
Dimensional Standards
ASME B18.6.3
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.6.3
Material Grade
316
Nut Style
Machine Screw Nut
Fastener Finish
Plain
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Thread Type Fine, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.