
Machine Screw Nut, #10-32, Stainless Steel, Not Graded, 1/8 in Ht, 5000 PK
Mfr # 11NH316
Zoro # G2441605
product price: $505.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
1/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11NH316
Zoro #
G2441605
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Height
1/8 in
Hex Width
3/8 in
Details
Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,10-32x3/8x1/8 HEx MS N,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.