Machine Screw Nut, #10-32, Steel, Nickel Plated, 0.117 to 0.130 in Ht, 8000 PK

  • Mfr # 11NHNC

  • Zoro # G2443872


product price:  $237.99
/pk 8000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel Plated
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11NHNC
Zoro #
G2443872
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Hex Height
0.117 to 0.130 in
Hex Width
3/8 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Nickel Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,10-32x3/8x1/8 HEx MS N,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.