Shop ZORO SELECT
See all product information
Create Account
Machine Screw Nut, #10-32, Steel, Zinc Plated, 8000 PK
- Mfr # 11NH
- Zoro # G8556276
product price:Â
$
178.99
/pk of 8000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hex Width
3/8 in
Standards
ASME B18.6.3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11NH
- Zoro #
- G8556276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-32
- Hex Width
- 3/8 in
Details
- Item
- Machine Screw Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3
- System of Measurement
- Inch
- Thread Type
- Metric Fine
Description
Machine Screws,10-32X3/8X1/8 HE,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.