
Machine Screw Nut, #12-24, Steel, Zinc Plated, 5/32 in Ht, 5000 PK
Mfr # 12NH
Zoro # G2441465
product price: $242.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hex Height
5/32 in
Hex Width
7/16 in
Standards
ASME B18.2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12NH
Zoro #
G2441465
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Hex Height
5/32 in
Hex Width
7/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Hex Nuts,12-24x7/16x532 HEx MS,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.