Zoro Homepage

Machine Screw Nut, 1/4"-28, Steel, Zinc Plated, 5000 PK

  • Mfr # 15NH

  • Zoro # G8556346


product price: $250.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Width
7/16 in
Standards
ASME B18.6.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15NH
Zoro #
G8556346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-28
Hex Width
7/16 in
Length
7/16"

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Metric Fine

Description

1/4-28X7/16X3/ Fine Thread Hex Machine Screw Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.