Shop ZORO SELECT
See all product information
Create Account
Machine Screw Nut, 18-8, PK100
Mfr # 1-M-6F
Zoro # G322657156
product price:Â
$
11.15
/pk of 100, $0.11/ea
Key Features
Hex Type
Hex Machine Screw
Hex Width
5/16 in
Thread Direction
Right Hand
Hex Height
7/64 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-M-6F
- Zoro #
- G322657156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 5/16 in
- Hex Height
- 7/64 in
- Thread Size
- #6-40
Details
- Hex Type
- Hex Machine Screw
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Type
- Fine
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #6-40, Hex Width 5/16 in, Hex Height 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100