
Machine Screw Nut, #2-64, Steel, Zinc Plated, 0.057 to 0.066 in Ht, 10000 PK
Mfr # 02FNH
Zoro # G8556127
product price:Â $165.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Hex Height
0.057 to 0.066 in
Material
Steel
Hex Width
3/16 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02FNH
Zoro #
G8556127
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-64
Hex Height
0.057 to 0.066 in
Hex Width
3/16 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Type
Metric Fine
Standards
ASME B18.6.3
Item
Machine Screw Nut
Description
Machine Screws,2-64X3/16X1/16,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.