Machine Screw Nut, #3-56, Steel, Zinc Plated, 0.057 to 0.066 in Ht, 10000 PK
- Mfr # 03FNH
- Zoro # G9096378
product price:Â
$
147.99
/pk of 10000, $0.01/ea
Free Shipping & Returns
Key Features
Hex Height
0.057 to 0.066 in
Material
Steel
Hex Width
3/16 in
Standards
ASME B18.6.3
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03FNH
- Zoro #
- G9096378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #3-56
- Hex Height
- 0.057 to 0.066 in
- Hex Width
- 3/16 in
Details
- Item
- Machine Screw Nut
- Material
- Steel
- Standards
- ASME B18.6.3
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Metric Fine
Description
Machine Screws,3-56X3/16X1/16,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.