Zoro Homepage

Machine Screw Nut, 3/8"-16, Steel, Black Oxide, 5/8 in Ht, 2000 PK

  • Mfr # 37NHB

  • Zoro # G2441763


product price: $459.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
5/8 in
Hex Width
1/4 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NHB
Zoro #
G2441763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
5/8 in
Hex Width
1/4 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,3/8-16x5/8x1/4 HEx MAC,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.