Machine Screw Nut, #4-40, Stainless Steel, Not Graded, 3/16 in Ht, 5000 PK
- Mfr # 0403NH188
- Zoro # G2441675
product price:Â
$
208.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3/16 in
Hex Width
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0403NH188
- Zoro #
- G2441675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #4-40
- Hex Height
- 3/16 in
- Hex Width
- 1/16 in
Details
- Item
- Machine Screw Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Standards
- ASME B18.2.2
- System of Measurement
- Metric
- Thread Type
- Metric Coarse and Fine
Description
Hex Nuts,4-40x3/16x1/16 HEx MS,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.