
Machine Screw Nut, #4-40, Stainless Steel, Not Graded, 3/32 in Ht, 5000 PK
Mfr # 04NH316
Zoro # G2441842
product price: $332.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3/32 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04NH316
Zoro #
G2441842
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Details
Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,4-40x1/4x3/32 HEx MS N,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.