
Machine Screw Nut, #4-40, Steel, Zinc Yellow, 3/16 in Ht, 10000 PK
Mfr # 0403NHY
Zoro # G2444450
product price:Â $152.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Material
Steel
Finish
Zinc Yellow
Hex Height
3/16 in
Hex Width
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0403NHY
Zoro #
G2444450
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Hex Height
3/16 in
Hex Width
1/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
4-40X3/16X1/16 Small Pattern Hex Machine Screw Nut Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.