
Machine Screw Nut, #5-40, Steel, Nickel Plated, 7/64 in Ht, 10000 PK
Mfr # 05NHNC
Zoro # G2443750
product price: $332.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Nickel Plated
Hex Height
7/64 in
Hex Width
5/16 in
Standards
ASME B18.2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05NHNC
Zoro #
G2443750
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#5-40
Hex Height
7/64 in
Hex Width
5/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Nickel Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse
Description
Hex Nuts,5-40x5/16x7/64 HEx MS,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.