Zoro Homepage

Machine Screw Nut, 5/16"-18, Steel, Black Oxide, 9/16 in Ht, 3000 PK

  • Mfr # 31NHB

  • Zoro # G2441790


product price: $347.99
/pk 3000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
9/16 in
Hex Width
7/32 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NHB
Zoro #
G2441790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
9/16 in
Hex Width
7/32 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,5/16-18x9/16x7 /32 HEx,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.