Zoro Homepage

Machine Screw Nut, 5/16"-24, Steel, Zinc Plated, 3000 PK

  • Mfr # 32NH

  • Zoro # G9096353


product price: $237.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Hex Width
9/16 in
Finish
Zinc Plated
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NH
Zoro #
G9096353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Hex Width
9/16 in
Length
9/16"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Type
Metric Fine
Standards
ASME B18.6.3
Item
Machine Screw Nut

Description

Machine Screws,5/16-24X9/16X7 /,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.