Shop ZORO SELECT
See all product information
Create Account
Machine Screw Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 15000 PK
- Mfr # HMSNIXX0-6-15000BX
- Zoro # G8448912
product price:Â
$
1,216.99
/pk of 15000, $0.08/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMSNIXX0-6-15000BX
- Zoro #
- G8448912
- UPC #
- 715005318783
- Country of Origin
- China
- Item
- Machine Screw Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASME B18.6.3
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Pack Size
- Bulk Pack
- Removable
- Yes
- Application
- General Purpose
- Dimensional Standards
- ASME B18.6.3
- Hex Type
- Hex Machine Screw
- Material Grade
- 316
- Nut Standards
- ASME B18.6.3
- Fastener Finish
- Plain
- Nut Style
- Machine Screw Nut
- Basic Material
- Stainless Steel
- Fastener Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Hex Height
- 7/64 in
- Hex Width
- 5/16 in
- Nut Height
- 7/64 in
- Dia./Thread Size
- #6-32
- Width Across Flats
- 5/16 in
- For Screw Size
- #6
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size #6-32, Hex Width 5/16 in, Hex Height 7/64 in, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Thread Type Coarse, Package Quantity 15000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.