Zoro Homepage

Machine Screw Nut, #6-32, Steel, Black Oxide, 3/32 in Ht, 10000 PK

  • Mfr # 0604NHB

  • Zoro # G2444259


product price: $183.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Black Oxide
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0604NHB
Zoro #
G2444259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Hex Height
3/32 in
Hex Width
1/4 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

6-32X1/4X3/32 Small Pattern Hex Machine Screw Nut Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.