Zoro Homepage

Machine Screw Nut, #6-32, Steel, Black Oxide, 7/64 in Ht, 10000 PK

  • Mfr # 06NHB

  • Zoro # G2441641


product price: $190.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Black Oxide
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06NHB
Zoro #
G2441641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,6-32x5/16x7/64 HEx MA,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.