Machine Screw Nut, #6-32, Steel, Nickel Plated, 7/64 in Ht, 10000 PK

  • Mfr # 06NHNC

  • Zoro # G2443671


product price: $237.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel Plated
Hex Height
7/64 in
Hex Width
5/16 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06NHNC
Zoro #
G2443671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Nickel Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse

Description

6-32X5/16X7/64 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.