
Machine Screw Nut, #6-32, Steel, Zinc Plated, 10000 PK
Mfr # 0604NH
Zoro # G2444353
product price: $227.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0604NH
Zoro #
G2444353
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
6-32X1/4X3/32 Small Pattern Hex Machine Screw Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.