Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Machine Screw Nut, #8-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK

  • Mfr # 0400832HN

  • Zoro # G3276655

CAD Available

product price: $5.29
/pk 25, $0.21/ea

Key Features

CAD Drawing
Material
Nylon
Material Grade/Class
6/6
Finish
Plain
Hex Height
1/8 in
Hex Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0400832HN
Zoro #
G3276655
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Hex Height
1/8 in
Hex Width
21/64 in
Dia./Thread Size
#8-32
Nut Height
1/8 in
Width Across Flats
1/3 in

Details

CAD Available
Yes
Item
Machine Screw Nut
Material
Nylon
Material Grade/Class
6/6
Finish
Plain
Standards
IFI
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Minimum Temperature
-40 Degrees F
Pack Size
Small Pack
Maximum Temperature
185 Degrees F
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Removable
Yes
Dimensional Standards
IFI
Application
General Purpose
Hex Type
Machine Screw
Fastener Thread Direction
Right Hand
Basic Material
Nylon
Fastener Finish
Plain
Nut Style
Machine Screw Nut

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #8-32, Hex Width 21/64 in, Hex Height 1/8 in, Dimensional Standards IFI, Material Quality Standards ASTM D-4066 PA0111, System of Measurement Inch, Thread Direction Right Hand, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Tensile Strength 11,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.