Machine Screw Nut, #8-36, Steel, Zinc Plated, 0.117 to 0.130 in Ht, 10000 PK

  • Mfr # 08FNH

  • Zoro # G9096387


product price:  $387.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08FNH
Zoro #
G9096387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-36
Hex Height
0.117 to 0.130 in
Hex Width
11/32 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Metric Fine

Description

Machine Screws,8-36X11/32X1/8,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.