Zoro Homepage

Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK

  • Mfr # 04M040070HN

  • Zoro # G2668662


product price: $3.39
/pk 25, $0.14/ea

Key Features

Material
Nylon
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3 mm
Hex Width
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04M040070HN
Zoro #
G2668662
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Hex Height
3 mm
Hex Width
6.9 mm
Nut Height
3 mm
Dia./Thread Size
M4-0.70
Width Across Flats
6.9 mm

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class Not Graded, Material Nylon, Thread Size M4x0.70, Hex Width 6.9 mm, Hex Height 3 mm, Dimensional Standards IFI, Material Quality Standards ASTM D-4066 PA0111, System of Measurement Metric, Thread Direction Right Hand, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Tensile Strength 11,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.