Zoro Homepage
This item is Discontinued.
Zoro Select M6-1.00 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 2100 PK L51320.060.0020

M6-1.00 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 2100 PK (Discontinued)

  • Mfr # L51320.060.0020
  • Zoro # G2119271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51320.060.0020
Zoro #
G2119271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Drive Size
#3
Head Dia.
16.0 mm
Head Height
4.7 mm
Screw Size
M6
Head Width
11.3 mm
Overall Length
20 mm
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 966A, DIN EN ISO 7047
Item
Machine Screw
Pack Size
Bulk
Thread Pitch
1 mm
Dimensional Standards
DIN 966H, DIN EN ISO 7047
Thread Type
Coarse
Thread Fit
6g
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 20 mm, Head Width 11.3 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 72,518 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.