This item is Discontinued.

Zoro Select #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK B24522.019.0100

#10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (Discontinued)

  • Mfr # B24522.019.0100
  • Zoro # G1216892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24522.019.0100
Zoro #
G1216892
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.357 in
Head Height
0.122 in
Head Width
0.362 in
Screw Size
#10-24
Minimum Head Width
0.333 in
Maximum Head Width
0.362 in
Overall Length
1 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Fit
3A/2A
Pack Size
Bulk
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-24, Fastener Length 1 in, Head Width 0.362 in, Head Height 0.122 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.