This item is Discontinued.

Zoro Select 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 330 PK B51122.037.0250

3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 330 PK (Discontinued)

  • Mfr # B51122.037.0250
  • Zoro # G1206243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51122.037.0250
Zoro #
G1206243
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Drive Size
#4
Head Dia.
6.0 mm
Head Height
0.261 in
Head Width
0.717 in
Maximum Head Width
0.717 in
Minimum Head Width
0.67 in
Screw Size
3/8"-16
Overall Length
2 1/2 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Head Width 0.717 in, Head Height 0.261 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 330

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.