#4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 14800 PK (Discontinued)
- Mfr # B24522.011.0050
- Zoro # G1143112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24522.011.0050
Zoro #
G1143112
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
1/2 in
Drive Size
#1
Head Dia.
0.205 in
Head Height
0.08 in
Maximum Head Width
0.212 in
Head Width
0.212 in
Minimum Head Height
0.07 in
Screw Size
#4-40
Maximum Head Height
0.08 in
Minimum Head Width
0.191 in
Overall Length
1/2 in
Fastener Length
1/2 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.