Zoro Homepage
This item is Discontinued.
Zoro Select #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK B24522.011.0031

#4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK (Discontinued)

  • Mfr # B24522.011.0031
  • Zoro # G1143182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24522.011.0031
Zoro #
G1143182
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
5/16 in
Drive Size
#1
Head Dia.
0.205 in
Head Height
0.08 in
Minimum Head Width
0.191 in
Minimum Head Height
0.07 in
Screw Size
#4-40
Maximum Head Width
0.212 in
Maximum Head Height
0.08 in
Head Width
0.212 in
Overall Length
5/16 in
Fastener Length
5/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Pack Size
Bulk
Thread Type
Coarse
Thread Style
Fully Threaded
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, Maximum Head Height 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.