Zoro Homepage

M10-1.50 x 60 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM10150-60PHP-01

  • Zoro # G5641139


product price: $86.79
/pk 10, $8.68/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-60PHP-01
Zoro #
G5641139
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
60 mm
Drive Size
5 mm
Head Height
5 mm
Head Dia.
15.7 mm
Head Width
18.5 mm
Screw Size
M10
Overall Length
65 mm
Maximum Head Width
18.5 mm
Maximum Head Height
5 mm
Recommended Hole Size
10 mm

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M10x1.50, Fastener Length 60 mm, Head Width 18.5 mm, Head Height 5 mm, Drive Size 5 mm, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 18.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.