M6-1.00 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 1700 PK (Discontinued)
- Mfr # L55340.060.0016
- Zoro # G2067103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L55340.060.0016
Zoro #
G2067103
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Fastener Length
16 mm
Drive Size
#3
Head Dia.
11.0 mm
Head Height
4.6 mm
Screw Size
M6
Minimum Head Height
4.6 mm
Head Width
12 mm
Maximum Head Height
4.75 mm
Maximum Head Width
12 mm
Overall Length
16 mm
Fastener Length
16 mm
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 16 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 72,500 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.75 mm, Minimum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.