This item is Discontinued.

Zoro Select M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK L24660.060.0012

M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (Discontinued)

  • Mfr # L24660.060.0012
  • Zoro # G2067252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24660.060.0012
Zoro #
G2067252
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Drive Size
#3
Head Height
4.6 mm
Head Width
12 mm
Screw Size
M6
Overall Length
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Fit
6g
Thread Pitch
1 mm
Pack Size
Bulk
Material Grade/Class
4.8
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 12 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.