This item is Discontinued.

Zoro Select M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 6700 PK L24660.040.0008

M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 6700 PK (Discontinued)

  • Mfr # L24660.040.0008
  • Zoro # G1157970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24660.040.0008
Zoro #
G1157970
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Drive Size
#2
Head Height
3.1 mm
Screw Size
M4
Head Width
8 mm
Overall Length
8 mm
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Fit
6g
Pack Size
Bulk
Thread Pitch
0.7 mm
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Material Grade/Class
4.8
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 8 mm, Head Width 8 mm, Head Height 3.1 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 6700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.