#10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4300 PK (Discontinued)
- Mfr # B24520.019.0037
- Zoro # G1205631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B24520.019.0037
Zoro #
G1205631
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Head Dia.
0.373 in
Head Height
0.373 in
Minimum Head Height
0.099 in
Screw Size
#10-24
Maximum Head Width
0.362 in
Maximum Head Height
0.373 in
Minimum Head Width
0.333 in
Head Width
0.362 in
Overall Length
3/8 in
Fastener Length
3/8 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.373 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.373 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.