#6-32 x 2-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 2900 PK (Discontinued)
- Mfr # B51120.013.0250
- Zoro # G1166188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51120.013.0250
Zoro #
G1166188
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
2-1/2 in
Head Height
0.082 in
Head Dia.
0.27 in
Maximum Head Width
0.262 in
Minimum Head Width
0.238 in
Screw Size
#6-32
Head Width
0.262 in
Overall Length
2 1/2 in
Fastener Length
2 1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Bulk
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 2 1/2 in, Head Width 0.262 in, Head Height 0.082 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.