Zoro Homepage
This item is Discontinued.
Zoro Select #6-32 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 4100 PK B24520.013.0150

#6-32 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 4100 PK (Discontinued)

  • Mfr # B24520.013.0150
  • Zoro # G1175717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24520.013.0150
Zoro #
G1175717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1-1/2 in
Head Dia.
0.27 in
Head Height
0.27 in
Minimum Head Height
0.072 in
Maximum Head Width
0.262 in
Screw Size
#6-32
Head Width
0.262 in
Minimum Head Width
0.238 in
Maximum Head Height
0.27 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.27 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.