This item is Discontinued.

Zoro Select #6-32 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 7300 PK B51120.013.0087

#6-32 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 7300 PK (Discontinued)

  • Mfr # B51120.013.0087
  • Zoro # G2861308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51120.013.0087
Zoro #
G2861308
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
7/8 in
Head Dia.
0.27 in
Head Height
0.082 in
Screw Size
#6-32
Head Width
0.262 in
Minimum Head Width
0.238 in
Maximum Head Width
0.262 in
Overall Length
7/8 in
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Bulk
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 7/8 in, Head Width 0.262 in, Head Height 0.082 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 7300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.