Zoro Homepage
This item is Discontinued.
Zoro Select M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Stainless Steel, 3500 PK L51140.050.0012

M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Stainless Steel, 3500 PK (Discontinued)

  • Mfr # L51140.050.0012
  • Zoro # G2119472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51140.050.0012
Zoro #
G2119472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Head Dia.
10.0 mm
Head Height
3 mm
Screw Size
M5
Head Width
9.5 mm
Overall Length
12 mm
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 85A, DIN EN ISO 1580
Item
Machine Screw
Thread Pitch
0.8 mm
Thread Fit
6g
Pack Size
Bulk
Dimensional Standards
DIN 85, DIN EN ISO 1580
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 12 mm, Head Width 9.5 mm, Head Height 3 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.