This item is Discontinued.

Zoro Select #10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 2200 PK B24670.019.0150

#10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 2200 PK (Discontinued)

  • Mfr # B24670.019.0150
  • Zoro # G1143200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24670.019.0150
Zoro #
G1143200
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.116 in
Head Dia.
0.362 to 0.333 in
Screw Size
#10
Head Width
0.362 in
Maximum Head Width
23/64 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82-80
Rockwell Hardness
B69 to B100
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
3A/2A
Pack Size
Bulk
Material Type
Steel
Finish Type
Zinc Plated
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Machine Screw, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 2200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.