Zoro Homepage
This item is Discontinued.
Zoro Select #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1600 PK B24670.021.0150

#12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1600 PK (Discontinued)

  • Mfr # B24670.021.0150
  • Zoro # G1143307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24670.021.0150
Zoro #
G1143307
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Fastener Length
1-1/2 in
Drive Size
#3
Head Dia.
0.38 in
Head Height
0.132 in
Head Width
0.412 in
Minimum Head Height
0.112 in
Minimum Head Width
0.38 in
Maximum Head Width
0.412 in
Screw Size
#12-24
Maximum Head Height
0.132 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, Maximum Head Height 0.132 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.