1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 1600 PK (Discontinued)
- Mfr # B24522.025.0075
- Zoro # G1156272
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24522.025.0075
Zoro #
G1156272
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Drive Size
#3
Head Height
0.175 in
Head Dia.
0.473 in
Maximum Head Width
31/64 in
Head Width
0.477 in
Screw Size
1/4 in
Maximum Head Height
11/64 in
Overall Length
3/4 in
Fastener Length
3/4 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.