This item is Discontinued.

Zoro Select 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 900 PK B51300.025.0200

1/4"-20 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 900 PK (Discontinued)

  • Mfr # B51300.025.0200
  • Zoro # G1144092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51300.025.0200
Zoro #
G1144092
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.477 in
Head Height
0.153 in
Minimum Head Width
0.442 in
Screw Size
1/4"-20
Minimum Thread Length
1 15/16 in
Maximum Head Width
0.477 in
Maximum Head Height
0.153 in
Head Width
0.477 in
Overall Length
2 in
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Thread Direction
Right Hand
Pack Size
Bulk
Thread Fit
2A
Thread Style
Fully Threaded
Thread Type
Coarse
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 1 15/16 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.153 in, System of Measurement Inch, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.