Zoro Homepage
This item is Discontinued.
Zoro Select 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1200 PK B24670.031.0075

5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1200 PK (Discontinued)

  • Mfr # B24670.031.0075
  • Zoro # G1197502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24670.031.0075
Zoro #
G1197502
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in
Drive Size
#4
Head Dia.
0.556 in
Head Height
0.191 in
Screw Size
5/16"-18
Head Width
0.579 in
Maximum Head Width
0.579 in
Minimum Head Width
0.556 in
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Head Angle (Deg.)
82
Thread Type
Coarse
Pack Size
Bulk
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Width 0.579 in, Head Height 0.191 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.