5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 310 PK (Discontinued)
- Mfr # B51300.031.0400
- Zoro # G1144031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51300.031.0400
Zoro #
G1144031
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
4 in
Drive Size
#4
Head Dia.
0.597 in
Head Height
0.191 in
Minimum Head Width
0.556 in
Screw Size
5/16"-18
Maximum Head Width
0.579 in
Head Width
0.579 in
Overall Length
4 in
Fastener Length
4 in
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 4 in, Head Width 0.579 in, Head Height 0.191 in, Drive Size #4, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 310
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.