This item is Discontinued.

Zoro Select M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 1000 PK L24660.060.0040

M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 1000 PK (Discontinued)

  • Mfr # L24660.060.0040
  • Zoro # G1198388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24660.060.0040
Zoro #
G1198388
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Drive Size
#3
Head Dia.
20.0 mm
Head Height
4.6 mm
Screw Size
M6
Head Width
20 mm
Overall Length
40 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B67 to B99
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Pack Size
Bulk
Thread Type
Coarse
Material Grade/Class
4.8
Thread Pitch
1 mm
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 40 mm, Head Width 20 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.