M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 850 PK (Discontinued)
- Mfr # L51340.080.0016
- Zoro # G2067079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L51340.080.0016
Zoro #
G2067079
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Fastener Length
16 mm
Drive Size
#4
Head Height
6 mm
Head Dia.
10.0 mm
Head Width
10 mm
Maximum Head Width
16 mm
Maximum Head Height
6 mm
Screw Size
M8
Minimum Head Height
6 mm
Overall Length
16 mm
Fastener Length
16 mm
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8, Fastener Length 16 mm, Head Width 10 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6 mm, Minimum Head Height 6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.